Zoro Homepage

Microfiber Tube Style Wet Mop Head 5in Wide Band Medium, PK12

  • Mfr # 3305

  • Zoro # G215445525


product price: $199.99
/pk 12, $16.67/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Wet
Head Length
15 in
Mop Head Width
8 in
Type
Tube Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3305
Zoro #
G215445525
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Size
Medium
Depth
1 in

Details

Mop Head Material
Microfiber
Mop Type
Wet
Type
Tube Style
Dry Weight
16 oz

Description

This pack of 12 Microfiber Tube Style Wet Mops features a 5" wide band of microfiber for effective cleaning and durable performance. Ideal for use on various surfaces, these mops provide a high level of absorbency and pick up dirt and grime with ease. Their tube design allows for quick and easy attachment to a standard mop handle, ensuring convenient cleaning.


  • Absorbent and durable microfiber material
  • 5" wide cleaning band for efficient coverage
  • Machine washable for repeated use
  • Versatile for various cleaning tasks
  • Ideal for wet mopping floors and surfaces
  • Easy to attach and detach from mop handle (Not Included)
  • Pack of 12 for a cost-effective cleaning solution
  • Perfect for homes, offices, and commercial spaces
  • Leaves floors sparkling clean and streak-free
  • Helps remove dirt, dust, and grime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.