Zoro Homepage

Microfiber Tube Style Wet Mop Head 5in Wide Band Medium, PK6

  • Mfr # 3305-6

  • Zoro # G715445506


product price: $105.99
/pk 6, $17.67/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Wet
Mop Head Width
8 in
Depth
1 in
Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3305-6
Zoro #
G715445506
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Size
Medium
Head Length
15 in

Details

Mop Head Material
Microfiber
Mop Type
Wet
Dry Weight
16 oz
Type
Tube Style

Description

This pack of 6 Microfiber Tube Style Wet Mops features a 5" wide band of durable microfiber, designed for efficient and effective cleaning. The tube style allows for easy attachment to your preferred mop handle, making it ideal for tackling spills, messes, and routine cleaning tasks. The medium absorbency of the microfiber ensures thorough cleaning without leaving streaks or residue, making them perfect for a wide range of surfaces.


  • Durable microfiber construction for superior cleaning performance
  • 5-inch wide band for efficient dirt and grime pickup
  • Machine washable and reusable for extended use
  • Compatible with standard tube-style mops
  • Pack of 6 provides ample supply for cleaning needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.