Zoro Homepage

Microfiber Tube Style Wet Mop Head 5in Wide Band Small - 1 Pack

  • Mfr # 3304-1

  • Zoro # G015445671


product price: $15.65
/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Wet
Size
Small
Type
Tube Style
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3304-1
Zoro #
G015445671
UPC #
-
Country of Origin
United States

Dimensions

Size
Small
Depth
1 in
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Microfiber
Mop Type
Wet
Dry Weight
12 oz
Type
Tube Style

Description

This Microfiber Tube Style Wet Mop is ideal for small cleaning tasks, featuring a 5" wide band that provides efficient and thorough cleaning. Its microfiber material effectively absorbs dirt and grime, leaving your surfaces sparkling clean. The tube-style design allows for easy maneuverability and deep cleaning, while its compact size makes it perfect for cleaning under furniture and in tight spaces.


  • Ideal for cleaning smaller spaces and hard-to-reach areas
  • Machine washable and reusable
  • Microfiber material for effective dirt and dust removal
  • Durable and long-lasting construction
  • Easy to wring out and dry
  • Secure fit on most standard mop handles
  • Offers superior absorbency for cleaning floors
  • Lightweight and easy to maneuver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.