
Microfiber Tube Style Wet Mop Head 5in Wide Band Small, PK12
Mfr # 3304
Zoro # G815445581
product price: $168.99
/pk 12, $14.08/ea
Free Shipping & Returns
Key Features
Mop Head Material
Microfiber
Mop Type
Wet
Mop Head Width
8 in
Head Length
15 in
Type
Tube Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3304
Zoro #
G815445581
UPC #
-
Country of Origin
United States
Dimensions
Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Size
Small
Details
Mop Head Material
Microfiber
Mop Type
Wet
Type
Tube Style
Dry Weight
12 oz
Description
These Microfiber Tube Style Wet Mops are the perfect solution for cleaning small areas. With a 5" wide band, they're ideal for tackling tight spaces and hard-to-reach corners. The microfiber material is highly absorbent and effectively removes dirt, grime, and spills, leaving your surfaces sparkling clean. This pack of 12 ensures you'll always have a clean mop head on hand, making them ideal for commercial or residential use.
- Ideal for cleaning smaller spaces, like under furniture
- 5" wide band for efficient cleaning
- Super absorbent microfiber material
- Machine washable and reusable
- Pack of 12 for a bulk buy
- Lightweight and easy to use
- Durable and long lasting
- Eco-friendly and reusable
- *Ideal for all types of floors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.