Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfiber Tube Style Wet Mop Head 5in Wide Band Small, PK6

  • Mfr # 3304-6

  • Zoro # G415445578


product price: $89.19
/pk 6, $14.87/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Wet
Depth
1 in
Size
Small
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3304-6
Zoro #
G415445578
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
Small
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Microfiber
Mop Type
Wet
Dry Weight
12 oz
Type
Tube Style

Description

This pack of 6 microfiber tube style wet mops features a 5" wide band for efficient cleaning, making them ideal for tackling smaller spaces and tight corners. The microfiber material effectively lifts dirt, grime, and dust, leaving your floors sparkling clean. Perfect for use on all types of hard floors, these reusable mops offer a sustainable and cost-effective cleaning solution.


  • Ultra-soft microfiber absorbs dirt and grime effectively
  • Durable tube design provides long-lasting use
  • 5" wide band for efficient cleaning
  • Compatible with standard mop handles
  • Pack of 6 for economical cleaning
  • Machine washable for easy maintenance
  • Reusable and eco-friendly for sustainable cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.