Zoro Homepage

Microfiber Tube Style Wet Mop Head Narrow Band Large - 1 Pack

  • Mfr # 3303-1

  • Zoro # G015445176


product price: $23.99
/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Wet
Size
Large
Head Length
15 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3303-1
Zoro #
G015445176
UPC #
-
Country of Origin
United States

Dimensions

Size
Large
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Microfiber
Mop Type
Wet
Dry Weight
20 oz
Type
Tube Style

Description

This Microfiber Tube Style Wet Mop Narrow Band Large - 1 Piece is a versatile and effective cleaning tool designed for both residential and commercial applications. The durable microfiber head provides superior cleaning power, effectively removing dirt, grime, and spills from floors, walls, and other surfaces. The narrow band design allows for easy access to tight spaces, while the large size covers more surface area with each pass, making cleaning faster and more efficient.


  • Microfiber construction for effective cleaning
  • Tube style for easy maneuverability
  • Narrow band design for reaching tight spaces
  • Large size for covering more surface area
  • 1 piece for convenient use
  • Durable and reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.