Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfiber Tube Style Wet Mop Head Narrow Band Large, PK12

  • Mfr # 3303

  • Zoro # G915445269


product price: $258.99
/pk 12, $21.58/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Wet
Mop Head Width
8 in
Type
Tube Style
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3303
Zoro #
G915445269
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Size
Large

Details

Mop Head Material
Microfiber
Mop Type
Wet
Type
Tube Style
Dry Weight
20 oz

Description

This pack of 12 microfiber tube style wet mops features a narrow band design that allows for easy cleaning in tight spaces. The microfiber material effectively absorbs and traps dirt and grime, leaving your floors sparkling clean. These durable and reusable mop heads are perfect for all types of hard floor surfaces, and their narrow band design makes them ideal for cleaning under furniture and appliances.


  • Large, absorbent microfiber mop heads
  • Narrow band for tight spaces
  • Durable and washable
  • Tube style for easy attachment
  • 12 pack for long-lasting cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.