
Microfiber Tube Style Wet Mop Head Narrow Band Large, PK6 (Discontinued)
- Mfr # 3303-6
- Zoro # G615445606
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3303-6
Zoro #
G615445606
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Mop Head Width
8 in
Size
Large
Head Length
15 in
Details
Mop Head Material
Microfiber
Mop Type
Wet
Dry Weight
20 oz
Type
Tube Style
Description
These microfiber tube style wet mops feature a narrow band design for effective cleaning in tight spaces and around furniture. The large size ensures ample coverage and the microfiber material provides superior cleaning power by effectively absorbing dirt and grime, leaving floors sparkling clean. This pack of six mops is ideal for commercial or residential use, providing long-lasting durability and efficient cleaning.
- Large narrow band microfiber mop heads for deeper cleaning
- Perfect for cleaning tight spaces
- 6 pack for convenient use
- Durable and long-lasting
- Machine washable for easy cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.