Zoro Homepage

Microfiber Tube Style Wet Mop Head Narrow Band Medium - 1 Pack

  • Mfr # 3302-1

  • Zoro # G415445301


product price: $15.65
/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Wet
Size
Medium
Depth
1 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302-1
Zoro #
G415445301
UPC #
-
Country of Origin
United States

Dimensions

Size
Medium
Depth
1 in
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Microfiber
Mop Type
Wet
Dry Weight
16 oz
Type
Tube Style

Description

This microfiber tube-style wet mop head features a narrow band for easy maneuverability and is ideal for cleaning floors, countertops, and other surfaces. With its absorbent and durable construction, this mop head provides streak-free cleaning and can be used with a variety of cleaning solutions. The 1-piece design is easy to use and maintain, making it a versatile cleaning tool for any household or commercial setting.


  • Microfiber construction for effective cleaning
  • Tube style for narrow spaces
  • Medium width band for versatile cleaning
  • Washable and reusable for cost-effective cleaning
  • 1 piece for individual use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.