Zoro Homepage

Microfiber Tube Style Wet Mop Head Narrow Band Medium, PK12

  • Mfr # 3302

  • Zoro # G615445231


product price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Wet
Head Length
15 in
Size
Medium
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302
Zoro #
G615445231
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
Medium
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Microfiber
Mop Type
Wet
Dry Weight
16 oz
Type
Tube Style

Description

This pack of 12 microfiber tube-style wet mops features a narrow band design for efficient cleaning of tight spaces and hard-to-reach areas. The durable microfiber material effectively picks up dirt, grime, and spills, leaving floors sparkling clean. Ideal for both residential and commercial use, these mops are machine washable for multiple uses, ensuring a cost-effective and hygienic cleaning solution.


  • Pack of 12 Microfiber Mop Heads
  • Narrow Band Design
  • Medium Size Mop Heads
  • Tube Style Mop Heads
  • Highly absorbent and durable
  • Reusable and machine washable
  • Ideal for all floor types
  • Excellent for cleaning up spills and messes
  • Suitable for both wet and dry mopping
  • Great value for price

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.