
Microfiber Tube Style Wet Mop Head Narrow Band Medium, PK6
Mfr # 3302-6
Zoro # G415445332
product price: $88.99
/pk 6, $14.83/ea
Free Shipping & Returns
Key Features
Mop Head Material
Microfiber
Mop Type
Wet
Type
Tube Style
Depth
1 in
Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3302-6
Zoro #
G415445332
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Size
Medium
Head Length
15 in
Mop Head Width
8 in
Details
Mop Head Material
Microfiber
Mop Type
Wet
Type
Tube Style
Dry Weight
16 oz
Description
This pack of 6 Microfiber Tube Style Wet Mop Narrow Band Medium mop heads is designed for efficient and effective cleaning. Featuring durable microfiber, these mop heads offer excellent dirt and grime pickup while remaining gentle on surfaces. Their narrow band design provides precise control and easy maneuverability, making them ideal for tackling tough spots and hard-to-reach areas.
- Pack of 6 microfiber mopping heads
- Narrow band design for reaching tight spaces
- Medium pile height for effective cleaning
- Reusable and machine washable
- Ideal for wet mopping and scrubbing
- Durable and long-lasting
- Lint free for a streak free finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.