
Microfiber Tube Style Wet Mop Head Narrow Band Small - 1 Pack
Mfr # 3301-1
Zoro # G115445304
product price: $14.39
/eaKey Features
Mop Head Material
Microfiber
Mop Type
Wet
Depth
1 in
Head Length
15 in
Size
Small
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3301-1
Zoro #
G115445304
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Head Length
15 in
Size
Small
Mop Head Width
8 in
Details
Mop Head Material
Microfiber
Mop Type
Wet
Dry Weight
12 oz
Type
Tube Style
Description
This Microfiber Tube Style Wet Mop Narrow Band Small is a single-piece mop head designed for cleaning tight spaces and corners. Made with high-quality microfiber, this mop effectively traps dirt and grime, leaving your surfaces sparkling clean. Its narrow band design allows for precise cleaning around furniture and other obstacles, making it ideal for small spaces and detailed cleaning tasks.
- Narrow band design ideal for tight spaces.
- Soft and absorbent microfiber for efficient cleaning.
- Durable tube style construction for long-lasting use.
- Reusable and washable for eco-friendly cleaning.
- Easy to attach and detach from mop handles.
- Perfect for mopping floors, countertops, and other surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.