Zoro Homepage

Microfiber Tube Style Wet Mop Head Narrow Band Small, PK12

  • Mfr # 3301

  • Zoro # G215445426


product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Wet
Type
Tube Style
Mop Head Width
8 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3301
Zoro #
G215445426
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Size
Small

Details

Mop Head Material
Microfiber
Mop Type
Wet
Type
Tube Style
Dry Weight
12 oz

Description

This pack of 12 microfiber tube style wet mops are perfect for cleaning smaller spaces, with their narrow band design allowing for easy maneuverability around furniture and in tight corners. The microfiber material effectively picks up dirt, dust, and grime, leaving your floors sparkling clean.


  • Narrow band microfiber mop head for cleaning hard-to-reach areas
  • Tube style mop head for easy maneuverability
  • Small size for cleaning small spaces
  • Pack of 12 for value and convenience
  • Durable and absorbent microfiber for effective cleaning
  • Machine washable for easy maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.