Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfiber Tube Style Wet Mop Head Narrow Band Small, PK6

  • Mfr # 3301-6

  • Zoro # G415445288


product price: $82.15
/pk 6, $13.69/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Wet
Mop Head Width
8 in
Size
Small
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3301-6
Zoro #
G415445288
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
Small
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Microfiber
Mop Type
Wet
Dry Weight
12 oz
Type
Tube Style

Description

Experience effortless cleaning with this pack of 6 Microfiber Tube Style Wet Mops featuring a narrow band design ideal for small spaces. Each mop head is made with high-quality microfiber that effectively traps dirt and grime, leaving your floors sparkling clean. The tube style design allows for easy wringing and drying, while the narrow band ensures precise cleaning even in tight corners.


  • Durable microfiber mop head for efficient cleaning
  • Narrow band design perfect for tight spaces
  • Tube style for easy attachment and removal
  • Pack of 6 for long-lasting cleaning
  • Machine washable for convenient cleaning
  • Reusable for eco-friendly cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.