Zoro Homepage

Mop Head Handle, 1 1/8 x 48in Wood - 1 Pack

  • Mfr # 3636-1

  • Zoro # G315445456


product price: $9.15
/ea

Key Features

Mop Head Material
Wood
Depth
0.75 in
Size
48 in
Head Length
48 in
Mop Head Width
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3636-1
Zoro #
G315445456
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Size
48 in
Head Length
48 in
Mop Head Width
1.125 in

Details

Mop Head Material
Wood

Description

Enhance your cleaning routine with these durable and reliable Mop Head Handles. Made from sturdy wood, each handle measures 1 1/8 inches in diameter and 48 inches in length, providing ample reach and control for effortless cleaning. These handles are designed to fit standard mop heads and are perfect for both residential and commercial use, ensuring long-lasting performance and making your cleaning tasks a breeze.


  • Durable and long-lasting wood construction
  • 1 1/8" diameter for secure attachment to mop heads
  • 48" length for easy reach and leverage
  • Provides comfortable grip for extended cleaning sessions
  • Lightweight and easy to maneuver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.