Zoro Homepage

Mop Head Handle, 1 1/8 x 48in, Wood, PK12

  • Mfr # 3636

  • Zoro # G515445454


product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns

Key Features

Mop Head Material
Wood
Depth
0.75 in
Mop Head Width
1.125 in
Size
48 in
Head Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3636
Zoro #
G515445454
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Mop Head Width
1.125 in
Size
48 in
Head Length
48 in

Details

Mop Head Material
Wood

Description

These durable, 1 1/8" x 48" wooden mop handles are perfect for replacing worn-out handles on your existing mops or for use with new mop heads. This pack of 12 provides an economical solution for keeping your cleaning equipment in top shape.


  • Durable wood construction for long-lasting use
  • Standard 1 1/8" diameter fits most mop heads
  • 48" length provides extended reach for cleaning
  • Bulk pack of 12 for convenient stocking
  • Ideal for commercial and residential cleaning applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.