Zoro Homepage

Mop Head Handle, 1 1/8 x 48in Wood, PK6

  • Mfr # 3636-6

  • Zoro # G015445244


product price: $54.65
/pk 6, $9.11/ea

Key Features

Mop Head Material
Wood
Head Length
48 in
Depth
0.75 in
Mop Head Width
1.125 in
Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3636-6
Zoro #
G015445244
UPC #
-
Country of Origin
United States

Dimensions

Head Length
48 in
Depth
0.75 in
Mop Head Width
1.125 in
Size
48 in

Details

Mop Head Material
Wood

Description

Enhance your cleaning routine with these durable and reliable mop head handles. Crafted from sturdy wood, each handle measures 1 1/8 inches in diameter and 48 inches in length, providing ample reach for effective cleaning. This pack of 6 handles ensures you'll always have a spare on hand, making them ideal for commercial or residential cleaning applications.


  • Durable wood construction
  • 1 1/8" diameter for standard mop heads
  • 48" length for comfortable reach
  • Pack of 6 for multiple cleaning needs
  • Ideal for commercial and residential use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.