Zoro Homepage

Mop Head Handle, 1 1/8 x 54in Wood - 1 Pack

  • Mfr # 3637-1

  • Zoro # G115445229


product price: $9.99
/ea

Key Features

Mop Head Material
Wood
Depth
0.75 in
Size
54 in
Head Length
54 in
Mop Head Width
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3637-1
Zoro #
G115445229
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Size
54 in
Head Length
54 in
Mop Head Width
1.125 in

Details

Mop Head Material
Wood

Description

These sturdy 1 1/8 x 54" wood mop handles provide a comfortable and durable grip for effortless cleaning, making them perfect for tackling any cleaning task with ease.


  • 1 1/8" diameter for standard mop heads
  • 54" length for comfortable reach
  • Durable wood construction
  • Easy to grip and maneuver
  • Lightweight for effortless cleaning
  • Can be used with wet or dry mops
  • Replaces worn or broken mop handles
  • Affordable and cost-effective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.