Zoro Homepage

Mop Head Handle, 1 1/8 x 54in Wood - 1 Pack

  • Mfr # 3649-1

  • Zoro # G215445068


product price: $9.99
/ea

Key Features

Mop Head Material
Wood
Depth
0.75 in
Head Length
54 in
Size
54 in
Mop Head Width
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3649-1
Zoro #
G215445068
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Head Length
54 in
Size
54 in
Mop Head Width
1.125 in

Details

Mop Head Material
Wood

Description

This sturdy 1 1/8" x 54" wooden mop handle is a reliable and durable option for cleaning floors and other surfaces. It is compatible with most standard mop heads and offers a comfortable grip for extended cleaning sessions. Whether you're tackling a messy kitchen floor or cleaning up a large spill, this mop handle provides the necessary support and reach for effortless cleaning.


  • Durable wood construction for long-lasting use.
  • 1 1/8 inch diameter handle for a comfortable grip.
  • 54 inch length provides extended reach for cleaning.
  • Compatible with most standard mop heads.
  • Easy to clean and maintain.
  • Ideal for residential and commercial use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.