Zoro Homepage

Mop Head Handle, 1 1/8 x 54in Wood, PK12

  • Mfr # 3637

  • Zoro # G515445232


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Wood
Head Length
54 in
Mop Head Width
1.125 in
Size
54 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3637
Zoro #
G515445232
UPC #
-
Country of Origin
United States

Dimensions

Head Length
54 in
Mop Head Width
1.125 in
Size
54 in
Depth
0.75 in

Details

Mop Head Material
Wood

Description

These durable 1 1/8" x 54" wooden mop handles are perfect for replacing worn-out handles or starting a new cleaning supply kit. With a pack of 12, you'll have plenty of handles to keep your cleaning routine efficient and organized.


  • Durable wood construction
  • 1 1/8" diameter for standard mop heads
  • 54" length provides comfortable reach
  • Pack of 12 for long-lasting use
  • Perfect for cleaning floors, walls, and other surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.