Zoro Homepage

Mop Head Handle, 1 1/8 x 54in Wood, PK12

  • Mfr # 3649

  • Zoro # G415445141


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Wood
Head Length
54 in
Mop Head Width
1.125 in
Size
54 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3649
Zoro #
G415445141
UPC #
-
Country of Origin
United States

Dimensions

Head Length
54 in
Mop Head Width
1.125 in
Size
54 in
Depth
0.75 in

Details

Mop Head Material
Wood

Description

These sturdy, 1 1/8 inch x 54 inch wood mop handles are perfect for replacing worn or broken handles on your existing mops. This pack of 12 handles provides a cost-effective solution for keeping your cleaning equipment in top shape, ensuring efficient and effective cleaning for your home or business.


  • Durable wood construction for long-lasting use
  • Standard 1 1/8" diameter fits most mop heads
  • 54" length provides extended reach for cleaning
  • Pack of 12 provides a bulk supply for commercial or residential needs
  • Lightweight and easy to maneuver for effortless cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.