Zoro Homepage

Mop Head Handle, 1 1/8 x 54in Wood, PK6

  • Mfr # 3637-6

  • Zoro # G315445296


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Wood
Size
54 in
Mop Head Width
1.125 in
Depth
0.75 in
Head Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3637-6
Zoro #
G315445296
UPC #
-
Country of Origin
United States

Dimensions

Size
54 in
Mop Head Width
1.125 in
Depth
0.75 in
Head Length
54 in

Details

Mop Head Material
Wood

Description

These durable and sturdy wood mop handles are perfect for replacing worn-out handles or for building custom mops for your cleaning needs. This pack of 6 measures 1 1/8" in diameter and 54" in length, providing a comfortable grip and extended reach for efficient cleaning.


  • Durable hardwood construction
  • Standard 1 1/8 inch diameter for most mop heads
  • 54 inch length for comfortable reach
  • Pack of 6 handles for value and convenience
  • Ideal for professional and home cleaning needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.