Zoro Homepage

Mop Head Handle, 1 1/8 x 54in Wood, PK6

  • Mfr # 3649-6

  • Zoro # G315445159


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Wood
Head Length
54 in
Depth
0.75 in
Mop Head Width
1.125 in
Size
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3649-6
Zoro #
G315445159
UPC #
-
Country of Origin
United States

Dimensions

Head Length
54 in
Depth
0.75 in
Mop Head Width
1.125 in
Size
54 in

Details

Mop Head Material
Wood

Description

Upgrade your cleaning routine with these durable, 1 1/8" x 54" wooden mop handles, perfect for a variety of cleaning applications. This pack of six handles provides you with ample replacements for your mop heads, ensuring you have the right tool for every cleaning task. Crafted from sturdy wood, these handles offer reliable strength and stability, making them ideal for both light and heavy-duty cleaning.


  • 1 1/8" diameter wood handle for durability
  • 54" length for reach and leverage
  • Pack of 6 for multiple mops
  • Suitable for various mop heads
  • Easy to attach and detach
  • Compatible with most cleaning applications
  • Economical and practical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.