Zoro Homepage

Mop Head Handle, 1 1/8 x 60in Wood - 1 Pack

  • Mfr # 3638-1

  • Zoro # G715445346


product price: $9.99
/ea

Key Features

Mop Head Material
Wood
Mop Head Width
1.125 in
Depth
0.75 in
Head Length
60 in
Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3638-1
Zoro #
G715445346
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1.125 in
Depth
0.75 in
Head Length
60 in
Size
60 in

Details

Mop Head Material
Wood

Description

These durable and versatile Mop Head Handles, measuring 1 1/8 inches in diameter and 60 inches in length, are crafted from sturdy wood and designed to provide a comfortable grip while cleaning. Perfect for replacing worn-out handles on your existing mops, these handles offer a reliable and convenient way to keep your cleaning routine efficient and effective.


  • Durable wood construction for long-lasting use
  • 1 1/8" diameter for secure attachment to mop heads
  • 60" length provides reach for cleaning large areas
  • Lightweight design for easy handling
  • Smooth finish prevents snags and scratches
  • Compatible with various mop head types
  • Affordable and convenient replacement option
  • Made from sustainable wood sources

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.