Zoro Homepage

Mop Head Handle, 1 1/8 x 60in Wood - 1 Pack

  • Mfr # 3650-1

  • Zoro # G115445144


product price: $9.99
/ea

Key Features

Mop Head Material
Wood
Head Length
60 in
Mop Head Width
1.125 in
Size
60 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3650-1
Zoro #
G115445144
UPC #
-
Country of Origin
United States

Dimensions

Head Length
60 in
Mop Head Width
1.125 in
Size
60 in
Depth
0.75 in

Details

Mop Head Material
Wood

Description

This durable and sturdy 1 1/8 inch by 60-inch wood mop head handle is a perfect replacement for your old or broken handle. Crafted from high-quality wood, it provides reliable support and stability for your cleaning tasks. Its standard size ensures compatibility with a wide range of mop heads, making it a versatile addition to your cleaning supplies.


  • Durable wood construction
  • 1 1/8" diameter for most standard mop heads
  • 60" length for easy reach
  • Lightweight and easy to handle
  • Designed for effective cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.