Zoro Homepage

Mop Head Handle, 1 1/8 x 60in Wood, PK12

  • Mfr # 3638

  • Zoro # G715445322


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Wood
Mop Head Width
1.125 in
Size
60 in
Head Length
60 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3638
Zoro #
G715445322
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1.125 in
Size
60 in
Head Length
60 in
Depth
0.75 in

Details

Mop Head Material
Wood

Description

These durable, 60" wood mop handles are perfect for replacing worn-out handles on your existing mops. Each handle features a 1 1/8" diameter for a comfortable grip and sturdy construction. Sold in packs of 12, these handles are an economical choice for keeping your cleaning tools in tip-top shape.


  • Durable wood construction for long-lasting use
  • 1 1/8" diameter fits standard mop heads
  • 60" length provides comfortable reach
  • Pack of 12 for bulk convenience
  • Ideal for commercial or residential cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.