Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mop Head Handle, 1 1/8 x 60in Wood, PK12

  • Mfr # 3650

  • Zoro # G215445082


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Wood
Head Length
60 in
Size
60 in
Mop Head Width
1.125 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3650
Zoro #
G215445082
UPC #
-
Country of Origin
United States

Dimensions

Head Length
60 in
Size
60 in
Mop Head Width
1.125 in
Depth
0.75 in

Details

Mop Head Material
Wood

Description

These durable, 1 1/8" x 60" wooden mop handles are designed for heavy-duty cleaning applications and come in a pack of 12. Perfect for replacing worn-out handles or outfitting new mops for commercial or residential use, these handles provide a sturdy grip and extended reach for efficient cleaning.


  • Durable wood construction for long-lasting use
  • Standard 1 1/8" diameter fits most mop heads
  • 60" length provides ample reach for cleaning
  • Pack of 12 provides a convenient supply
  • Lightweight and easy to maneuver
  • Economical solution for cleaning needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.