Zoro Homepage

Mop Head Handle, 1 1/8 x 60in Wood, PK6

  • Mfr # 3638-6

  • Zoro # G615445248


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Wood
Size
60 in
Mop Head Width
1.125 in
Depth
0.75 in
Head Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3638-6
Zoro #
G615445248
UPC #
-
Country of Origin
United States

Dimensions

Size
60 in
Mop Head Width
1.125 in
Depth
0.75 in
Head Length
60 in

Details

Mop Head Material
Wood

Description

Boost your cleaning routine with this pack of 6 durable 1 1/8" x 60" wooden mop handles. Perfect for attaching your favorite mop heads, these strong and long-lasting handles provide the necessary reach and stability for thorough cleaning.


  • Durable and reliable wood construction
  • 1 1/8" diameter for compatibility with standard mop heads
  • 60" length provides extended reach and leverage
  • Economical pack of 6 handles for multiple cleaning needs
  • Easy to clean and maintain
  • Replacement handles for existing mops
  • Lightweight and easy to maneuver
  • Ideal for commercial and residential use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.