Zoro Homepage

Mop Head Handle, 1 1/8 x 60in Wood, PK6

  • Mfr # 3650-6

  • Zoro # G915445009


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Wood
Depth
0.75 in
Mop Head Width
1.125 in
Size
60 in
Head Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3650-6
Zoro #
G915445009
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Mop Head Width
1.125 in
Size
60 in
Head Length
60 in

Details

Mop Head Material
Wood

Description

These durable, 60" wood mop handles are the perfect replacement for broken or worn-out mop handles. Made from high-quality wood, these handles are strong and sturdy, ensuring long-lasting use. This pack of 6 handles provides you with ample replacements to keep your cleaning routine efficient and hassle-free.


  • Durable wood construction for long-lasting use
  • 1 1/8 inch diameter fits most standard mop heads
  • 60-inch length provides ample reach for cleaning
  • Pack of 6 provides an ample supply for your cleaning needs
  • Easy to replace and maintain
  • Convenient and affordable for your cleaning needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.