Zoro Homepage

Mop Head Handle, 1 1/8 x 72in Wood - 1 Pack

  • Mfr # 3651-1

  • Zoro # G415445097


product price: $9.99
/ea

Key Features

Mop Head Material
Wood
Mop Head Width
1.125 in
Depth
0.75 in
Head Length
72 in
Size
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3651-1
Zoro #
G415445097
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1.125 in
Depth
0.75 in
Head Length
72 in
Size
72 in

Details

Mop Head Material
Wood

Description

This durable 1 1/8" x 72" wood mop handle is a single-piece design, providing strength and stability for efficient cleaning. Its robust construction ensures lasting use for all your mopping needs.


  • Strong and durable wood construction
  • Measures 1 1/8" in diameter and 72" in length
  • Ideal for use with various mop heads
  • Designed for efficient cleaning
  • Lightweight and easy to handle
  • Provides a sturdy and comfortable grip
  • Compatible with most standard mop buckets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.