Zoro Homepage

Mop Head Handle, 1 1/8 x 72in Wood, PK12

  • Mfr # 3651

  • Zoro # G315444985


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Wood
Size
72 in
Head Length
72 in
Depth
0.75 in
Mop Head Width
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3651
Zoro #
G315444985
UPC #
-
Country of Origin
United States

Dimensions

Size
72 in
Head Length
72 in
Depth
0.75 in
Mop Head Width
1.125 in

Details

Mop Head Material
Wood

Description

These durable, 1 1/8" x 72" wood mop handles are perfect for replacing worn-out or broken handles on your existing mops. Made from high-quality wood, these handles offer reliable strength and support for a comfortable and effective cleaning experience. This pack of 12 handles ensures you have plenty on hand for your cleaning needs, making them a practical and economical choice for any home or business.


  • 1 1/8" diameter wood handle for mops
  • 72" long for reaching high areas
  • Durable wood construction for long-lasting use
  • Pack of 12 for multiple cleaning needs
  • Ideal for replacing old or broken mop handles
  • Fits most standard mop heads
  • Easy to grip and maneuver
  • Lightweight for comfortable use
  • Value pack for commercial and residential cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.