Zoro Homepage

Mop Head Handle, 1 1/8 x 72in Wood, PK6

  • Mfr # 3651-6

  • Zoro # G615445026


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Wood
Mop Head Width
1.125 in
Depth
0.75 in
Head Length
72 in
Size
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3651-6
Zoro #
G615445026
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1.125 in
Depth
0.75 in
Head Length
72 in
Size
72 in

Details

Mop Head Material
Wood

Description

These durable and long-lasting wood mop handles, measuring 1 1/8" in diameter and 72" in length, are designed for efficient cleaning applications. Sold in packs of six, they provide a comfortable grip and sturdy support for your mop head, making cleaning tasks easier and more effective.


  • Durable hardwood construction
  • Standard 1 1/8" diameter for most mop heads
  • 72" length for comfortable reach
  • Pack of 6 for convenient bulk purchase
  • Ideal for use with string, microfiber, and other mop heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.