Zoro Homepage

Mop Head Handle, 1in x 54in Fiberglass - 1 Pack

  • Mfr # 3646-1

  • Zoro # G715445636


product price: $9.99
/ea

Key Features

Mop Head Material
Fiberglass
Mop Head Width
1 in
Depth
0.75 in
Size
54 in
Head Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3646-1
Zoro #
G715445636
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1 in
Depth
0.75 in
Size
54 in
Head Length
54 in

Details

Mop Head Material
Fiberglass

Description

Upgrade your cleaning routine with these durable and lightweight fiberglass mop head handles, measuring 1" in diameter and 54" long. Designed for strength and resilience, these single-piece handles provide reliable support for your mop head, allowing you to effortlessly clean floors with ease.


  • Durable and Lightweight Fiberglass Construction
  • 1" Diameter for Secure Attachment
  • 54" Length for Reaching High Areas
  • Easy Grip Design for Comfortable Cleaning
  • Fits Standard Mop Heads
  • 1 Piece Design for Easy Assembly
  • Economical and Reusable
  • Ideal for Commercial or Residential Cleaning
  • Long Lasting Performance
  • Resistant to Bending and Breaking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.