Zoro Homepage

Mop Head Handle, 1in x 54in Fiberglass - 1 Pack

  • Mfr # 3655-1

  • Zoro # G215445303


product price: $9.99
/ea

Key Features

Mop Head Material
Fiberglass
Depth
0.75 in
Size
54 in
Head Length
54 in
Mop Head Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3655-1
Zoro #
G215445303
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Size
54 in
Head Length
54 in
Mop Head Width
1 in

Details

Mop Head Material
Fiberglass

Description

Enhance your cleaning routine with these durable and lightweight 1" x 54" fiberglass mop head handles. Designed for effortless maneuverability and long-lasting performance, these handles provide a sturdy grip and secure attachment for your mop heads, making cleaning a breeze.


  • Lightweight and durable fiberglass construction
  • 1" diameter for secure fit with most mop heads
  • 54" length for extended reach
  • Easy to clean and sanitize
  • Ideal for commercial and residential cleaning applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.