Zoro Homepage

Mop Head Handle, 1in x 54in Fiberglass, PK12

  • Mfr # 3646

  • Zoro # G315445630


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Fiberglass
Size
54 in
Depth
0.75 in
Mop Head Width
1 in
Head Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3646
Zoro #
G315445630
UPC #
-
Country of Origin
United States

Dimensions

Size
54 in
Depth
0.75 in
Mop Head Width
1 in
Head Length
54 in

Details

Mop Head Material
Fiberglass

Description

Enhance your cleaning routine with this bulk pack of 12 durable 1" x 54" fiberglass mop head handles, designed to withstand the rigors of everyday cleaning tasks. Made from strong fiberglass, these handles provide a sturdy and reliable grip, allowing for efficient mopping in both residential and commercial settings.


  • Durable fiberglass construction for long-lasting use
  • 1" diameter for compatibility with most mop heads
  • 54" length provides extended reach for cleaning
  • Lightweight and ergonomic design for comfortable use
  • Pack of 12 for convenient stocking and replacement
  • Ideal for various cleaning tasks, including floors, walls, and ceilings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.