Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mop Head Handle, 1in x 54in Fiberglass, PK6

  • Mfr # 3646-6

  • Zoro # G115445670


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Fiberglass
Size
54 in
Head Length
54 in
Depth
0.75 in
Mop Head Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3646-6
Zoro #
G115445670
UPC #
-
Country of Origin
United States

Dimensions

Size
54 in
Head Length
54 in
Depth
0.75 in
Mop Head Width
1 in

Details

Mop Head Material
Fiberglass

Description

These heavy-duty fiberglass mop head handles are perfect for commercial and residential cleaning applications. Each handle measures 1" in diameter and 54" in length, providing ample reach and leverage for tackling tough messes. This pack of 6 handles is ideal for stocking up on replacement handles or equipping a cleaning crew with the essential tools needed for effective cleaning.


  • Durable fiberglass construction
  • Lightweight and easy to handle
  • 1" diameter fits standard mop heads
  • 54" length for a comfortable reach
  • Pack of 6 for a convenient supply
  • Ideal for cleaning floors, walls, and other surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.