Zoro Homepage

Mop Head Handle, 1in x 54in Fiberglass, PK6

  • Mfr # 3655-6

  • Zoro # G315445227


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Fiberglass
Size
54 in
Head Length
54 in
Depth
0.75 in
Mop Head Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3655-6
Zoro #
G315445227
UPC #
-
Country of Origin
United States

Dimensions

Size
54 in
Head Length
54 in
Depth
0.75 in
Mop Head Width
1 in

Details

Mop Head Material
Fiberglass

Description

These durable and lightweight fiberglass mop handles measure 1" x 54" and are perfect for cleaning up spills, dust, and dirt. Sold in a pack of 6, these handles offer a secure grip and are ideal for use with a variety of mop heads.


  • Durable fiberglass construction
  • 1-inch diameter for secure attachment
  • 54-inch length for comfortable reach
  • Pack of 6 for multiple cleaning tasks
  • Lightweight and easy to maneuver
  • Compatible with various mop heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.