Zoro Homepage

Mop Head Handle, 1in x 54in Metal - 1 Pack

  • Mfr # 3652-1

  • Zoro # G815445369


product price: $9.99
/ea

Key Features

Mop Head Material
Metal
Mop Head Width
1 in
Depth
0.75 in
Head Length
54 in
Size
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3652-1
Zoro #
G815445369
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1 in
Depth
0.75 in
Head Length
54 in
Size
54 in

Details

Mop Head Material
Metal

Description

This durable and reliable 1" x 54" metal mop head handle is designed for professional and residential cleaning applications. Its sturdy construction provides strength and stability for effortless mopping, making it a perfect replacement for worn-out or broken handles. This single-piece handle is easy to attach and detach, ensuring a secure and comfortable grip.


  • Durable Metal Construction
  • 1-inch diameter for standard mop heads
  • 54-inch length for easy reach
  • Easy to grip handle
  • One-piece design for stability
  • Lightweight for comfortable use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.