Zoro Homepage

Mop Head Handle, 1in x 54in Metal, PK12

  • Mfr # 3652

  • Zoro # G215445372


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Metal
Head Length
54 in
Size
54 in
Depth
0.75 in
Mop Head Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3652
Zoro #
G215445372
UPC #
-
Country of Origin
United States

Dimensions

Head Length
54 in
Size
54 in
Depth
0.75 in
Mop Head Width
1 in

Details

Mop Head Material
Metal

Description

These durable, 1" x 54" metal mop handles come in a pack of 12, offering a reliable and long-lasting solution for your cleaning needs. Ideal for use with various mop heads, these sturdy handles ensure a secure grip and provide effortless maneuvering while you tackle cleaning tasks around your home or workspace.


  • Durable 1" x 54" metal mop handles
  • Pack of 12 handles for multiple cleaning needs
  • Compatible with standard mop heads
  • Strong and lightweight design for easy maneuvering
  • Economical and efficient for cleaning tasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.