Zoro Homepage

Mop Head Handle, 1in x 54in Metal, PK6

  • Mfr # 3652-6

  • Zoro # G215445365


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Metal
Size
54 in
Mop Head Width
1 in
Head Length
54 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3652-6
Zoro #
G215445365
UPC #
-
Country of Origin
United States

Dimensions

Size
54 in
Mop Head Width
1 in
Head Length
54 in
Depth
0.75 in

Details

Mop Head Material
Metal

Description

These durable metal mop handles, measuring 1" x 54", are the perfect replacement for worn-out or broken handles. Designed for reliable cleaning, this pack of six handles offers long-lasting performance and is ideal for both residential and commercial use.


  • Durable metal construction for long-lasting use.
  • 1" diameter for compatibility with most mop heads.
  • 54" length for extended reach and cleaning ease.
  • Pack of 6 provides a cost-effective solution for multiple mops.
  • Ideal for use in commercial and residential settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.