Zoro Homepage

Mop Head Handle, 1in x 60in Fiberglass - 1 Pack

  • Mfr # 3647-1

  • Zoro # G515445553


product price: $9.99
/ea

Key Features

Mop Head Material
Fiberglass
Size
60 in
Depth
0.75 in
Head Length
60 in
Mop Head Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3647-1
Zoro #
G515445553
UPC #
-
Country of Origin
United States

Dimensions

Size
60 in
Depth
0.75 in
Head Length
60 in
Mop Head Width
1 in

Details

Mop Head Material
Fiberglass

Description

This durable, 1-piece fiberglass mop handle is 1" in diameter and 60" long, providing a strong and reliable grip for effortless cleaning tasks. Its lightweight design reduces strain on your hands and arms, while its sturdy construction ensures long-lasting performance. Perfect for replacing worn-out handles or for adding to your cleaning supplies, this handle is compatible with most standard mop heads.


  • 1" diameter x 60" long fiberglass handle
  • Durable and lightweight for easy maneuverability
  • Provides a strong and reliable grip
  • Compatible with a variety of mop heads
  • Ideal for cleaning floors, walls, and other surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.