Zoro Homepage

Mop Head Handle, 1in x 60in Fiberglass - 1 Pack

  • Mfr # 3656-1

  • Zoro # G315445661


product price: $9.99
/ea

Key Features

Mop Head Material
Fiberglass
Size
60 in
Mop Head Width
1 in
Head Length
60 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3656-1
Zoro #
G315445661
UPC #
-
Country of Origin
United States

Dimensions

Size
60 in
Mop Head Width
1 in
Head Length
60 in
Depth
0.75 in

Details

Mop Head Material
Fiberglass

Description

These sturdy, 1" x 60" fiberglass mop handles are the perfect replacement for worn-out or broken handles on your cleaning mops, providing reliable support for effective and efficient cleaning.


  • Durable fiberglass construction
  • 1-inch diameter for a comfortable grip
  • 60-inch length for reaching high areas
  • Lightweight for easy handling
  • Easy to clean and sanitize
  • Compatible with various mop heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.