Zoro Homepage

Mop Head Handle, 1in x 60in Fiberglass, PK12

  • Mfr # 3647

  • Zoro # G415445653


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Fiberglass
Head Length
60 in
Mop Head Width
1 in
Size
60 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3647
Zoro #
G415445653
UPC #
-
Country of Origin
United States

Dimensions

Head Length
60 in
Mop Head Width
1 in
Size
60 in
Depth
0.75 in

Details

Mop Head Material
Fiberglass

Description

These durable and lightweight 1" x 60" fiberglass mop handles come in a pack of 12, providing a cost-effective solution for your cleaning needs. Their sturdy construction ensures lasting use, while the lightweight design reduces fatigue during prolonged cleaning sessions.


  • Durable fiberglass construction for long-lasting use.
  • 1" diameter for secure attachment to mop heads.
  • 60" length provides reach for cleaning hard-to-reach areas.
  • Pack of 12 for economical bulk purchase.
  • Lightweight and easy to maneuver.
  • Perfect for use with various mop heads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.