Zoro Homepage

Mop Head Handle, 1in x 60in Fiberglass, PK12

  • Mfr # 3656

  • Zoro # G615445637


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Fiberglass
Head Length
60 in
Depth
0.75 in
Mop Head Width
1 in
Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3656
Zoro #
G615445637
UPC #
-
Country of Origin
United States

Dimensions

Head Length
60 in
Depth
0.75 in
Mop Head Width
1 in
Size
60 in

Details

Mop Head Material
Fiberglass

Description

These durable, 1" x 60" fiberglass mop handles come in a pack of 12, providing a sturdy and reliable solution for your cleaning needs. Perfect for replacing worn-out or broken mop handles, these handles offer a secure grip and long-lasting performance, making them an ideal choice for any cleaning professional or household user.


  • Durable fiberglass construction
  • Lightweight and easy to maneuver
  • 1" diameter for standard mop heads
  • 60" length for optimal reach
  • Pack of 12 for bulk value

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.