Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mop Head Handle, 1in x 60in Fiberglass, PK6

  • Mfr # 3647-6

  • Zoro # G815445499


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Fiberglass
Size
60 in
Mop Head Width
1 in
Head Length
60 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3647-6
Zoro #
G815445499
UPC #
-
Country of Origin
United States

Dimensions

Size
60 in
Mop Head Width
1 in
Head Length
60 in
Depth
0.75 in

Details

Mop Head Material
Fiberglass

Description

These heavy-duty, 1" x 60" fiberglass mop head handles come in a pack of 6 and are perfect for commercial and industrial cleaning applications, offering durability and strength for everyday use.


  • Durable fiberglass construction
  • 1" diameter for secure attachment
  • 60" length for extended reach
  • Pack of 6 for multiple cleaning tasks
  • Lightweight and easy to maneuver
  • Compatible with standard mop heads
  • Rust and corrosion resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.