Zoro Homepage

Mop Head Handle, 1in x 60in Fiberglass, PK6

  • Mfr # 3656-6

  • Zoro # G815445659


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Fiberglass
Depth
0.75 in
Size
60 in
Head Length
60 in
Mop Head Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3656-6
Zoro #
G815445659
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Size
60 in
Head Length
60 in
Mop Head Width
1 in

Details

Mop Head Material
Fiberglass

Description

Upgrade your cleaning arsenal with this pack of 6 durable and lightweight fiberglass mop handles. Measuring 1" in diameter and 60" in length, these handles provide optimal reach and control for all your cleaning needs, ensuring effortless maneuverability and superior cleaning results.


  • Durable fiberglass construction for long-lasting use.
  • 1" diameter for standard mop heads.
  • 60" length provides extended reach and leverage.
  • Pack of 6 for multiple cleaning needs.
  • Easy to grip and maneuver.
  • Lightweight and comfortable to use.
  • Ideal for commercial and residential cleaning.
  • Resistant to bending and breaking.
  • Compatible with most mop head types.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.