Zoro Homepage

Mop Head Handle, 1in x 60in Metal, PK12

  • Mfr # 3653

  • Zoro # G415445462


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Metal
Depth
0.75 in
Mop Head Width
1 in
Size
60 in
Head Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3653
Zoro #
G415445462
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Mop Head Width
1 in
Size
60 in
Head Length
60 in

Details

Mop Head Material
Metal

Description

These durable 1" x 60" metal mop head handles, sold in a pack of 12, are the perfect solution for keeping your floors clean and sparkling. Made from high-quality metal, these handles are built to withstand the rigors of frequent use, providing reliable support for your cleaning tasks. Whether you're tackling a large area or just need an extra hand, these mop handles are essential for efficient cleaning.


  • Durable metal construction for long-lasting use
  • 1" diameter for compatibility with most mop heads
  • 60" length provides ample reach for cleaning large areas
  • Pack of 12 provides a convenient bulk supply
  • Ideal for commercial and residential cleaning applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.