Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mop Head Handle, 1in x 60in Metal, PK6

  • Mfr # 3653-6

  • Zoro # G315445265


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Metal
Depth
0.75 in
Mop Head Width
1 in
Size
60 in
Head Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3653-6
Zoro #
G315445265
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Mop Head Width
1 in
Size
60 in
Head Length
60 in

Details

Mop Head Material
Metal

Description

These sturdy 1" x 60" metal mop handles are designed for long-lasting performance, perfect for commercial and industrial cleaning applications. The pack of six provides ample handles for multiple mops and cleaning tasks.


  • Durable metal construction
  • 1" diameter for secure mop head attachment
  • 60" length for easy reach and maneuverability
  • Pack of 6 for multiple cleaning needs
  • Ideal for wet or dry mopping applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.