Zoro Homepage

Mop Head Handle, 1in x 72in Fiberglass - 1 Pack

  • Mfr # 3648-1

  • Zoro # G315445524


product price: $9.99
/ea

Key Features

Mop Head Material
Fiberglass
Size
72 in
Depth
0.75 in
Mop Head Width
1 in
Head Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3648-1
Zoro #
G315445524
UPC #
-
Country of Origin
United States

Dimensions

Size
72 in
Depth
0.75 in
Mop Head Width
1 in
Head Length
72 in

Details

Mop Head Material
Fiberglass

Description

This 1" x 72" fiberglass mop head handle is a durable and lightweight option for your cleaning needs. Its sturdy construction provides lasting strength and support while the lightweight design reduces fatigue during use. This single-piece handle is easy to attach to a variety of mop heads, making it a versatile and practical choice for cleaning floors, walls, and other surfaces.


  • Durable fiberglass construction
  • 1" diameter for standard mop heads
  • 72" length for extended reach
  • Lightweight and easy to maneuver
  • One-piece design for strength and durability
  • Ideal for cleaning floors, walls, and other surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.