Zoro Homepage

Mop Head Handle, 1in x 72in Fiberglass - 1 Pack

  • Mfr # 3657-1

  • Zoro # G015445596


product price: $9.99
/ea

Key Features

Mop Head Material
Fiberglass
Mop Head Width
1 in
Depth
0.75 in
Size
72 in
Head Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3657-1
Zoro #
G015445596
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1 in
Depth
0.75 in
Size
72 in
Head Length
72 in

Details

Mop Head Material
Fiberglass

Description

These durable, 1" x 72" fiberglass mop handles are designed for efficient cleaning, offering strength and stability to tackle tough messes. Made from high-quality fiberglass, these handles are lightweight yet sturdy, making them perfect for extended use and various cleaning tasks. Each handle is sold individually, allowing you to customize your mop setup based on your cleaning needs.


  • Durable and long-lasting fiberglass construction.
  • 1" diameter for standard mop head attachment.
  • 72" length for extended reach and cleaning power.
  • Lightweight and easy to maneuver for effortless cleaning.
  • 1 piece design for easy assembly and use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.